Semi-Clear FDA Silicone Rubber Roll - 60A - 1/32" T x 36" W x 9 ft. L

  • Mfr # BULK-RS-S60CLRFDA-99

  • Zoro # G7838809


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S60CLRFDA-99
Zoro #
G7838809
UPC #
193005440480
Country of Origin
Unknown

Dimensions

Length
9 ft.
Thickness
1/32"
Width
36"

Details

Max Temp (F)
450 Degrees F
Min. Temp. (F)
-80 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food
Color
Semi-Clear
Material
Silicone
Texture
Smooth
Shape
Roll
Compression Set
0.3
Density
1.25 g/cm3
Thickness Tolerance
(0.000" - +0.016")
Tear Strength
15 N/mm

Description

Semi-Clear FDA Silicone Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 9 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.