Semi-Closed Cell EPDM Foam Roll No Adhesive-1/2" Thick x 54" W x 40FT

  • Mfr # ZUSA-CESR-6

  • Zoro # G200438839


product price:  $2,722.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
40 ft.
Width
54"
Shape
Roll
Temp. Range
-70 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-CESR-6
Zoro #
G200438839
UPC #
193005112349
Country of Origin
United States

Dimensions

Length
40 ft.
Width
54"
Thickness
1/2"

Details

Color
Black
Shape
Roll
Temp. Range
-70 Degrees to 250 Degrees F
Density
6 lbs / cu. Ft.
Backing Type
Plain
Firmness @ 25% Deflection (PSI)
1 psi
Cell Type - Foam
Semi-Closed Cell
Tensile Strength (PSI)
10 psi
Material - Foam
EPDM
Texture
Textured
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard

Description

Semi-Closed Cell EPDM Foam Roll No Adhesive - 1/2" Thick x 54" Wide x 40 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products