Shop USA INDUSTRIALS

Silicone Foam Roll No Adhesive - 1/4" Thick x 36" Wide x 30 ft. Long

  • Mfr # ZUSASSR-22
  • Zoro # G500438201

product price: 
$
2,014.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Length
30 ft.
Width
36 in
Shape
Roll
Tensile Strength (PSI)
100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSASSR-22
Zoro #
G500438201
UPC #
193005112035
Country of Origin
China

Dimensions

Length
30 ft.
Width
36 in
Thickness
1/4"

Details

Color
Red
Shape
Roll
Tensile Strength (PSI)
100 psi
Standards
ASTM D1056 2D3
Material - Foam
Silicone
Backing Type
Plain
Temp. Range
-100 Degrees to 500 Degrees F
Density
42 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
10 psi
Cell Type - Foam
Closed Cell
Grade
Standard
Firmness
Medium (9 - 13 psi)
Texture
Textured

Description

Silicone Foam Roll No Adhesive - 1/4" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.