Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 3/16 in Thick, Black

  • Mfr # CNES593163/450T
  • Zoro # G6774521
product price: 
$
21.59
/ea

Key Features

Color
Black
Material
Neoprene/EPDM/SBR
Length
50 ft
Width
3/4 in
Thickness
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CNES593163/450T
Zoro #
G6774521
UPC #
-
Country of Origin
United States
Item
Foam Strip
Color
Black
Material
Neoprene/EPDM/SBR
Shape
Strip
Cell Type
Closed Cell
Color - Foam
Black
Material - Foam
Neoprene/EPDM/SBR
Type
Closed Cell
Cell Type - Foam
Water-Resistant Closed Cell
Backing Type
Adhesive
Standards
ASTM D1056/2C3/SCE43/IIIA
Backing Type - Foam
Adhesive
Min. Temp. (F)
-70 F
Finish
Textured
Item - Foam
Foam Roll
Durometer
30-50 (Shore 00)
Application
Gasket/Cushion/Seal
Max. Temp. (F)
225 Degrees F
Tensile Strength (PSI)
50
Elongation
150%
Thickness Tolerance
+/-0.03125 in
Density
0.26 lb/cu ft
Tensile Strength
50 psi
Weather Resistance
Excellent
Firmness
Extra Soft (0 to 4 psi)
Maximum Temperature
230 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-40 Degrees F
Oil Resistance
Good
Texture
Smooth
Grade
Flame-Resistant
Abrasion Resistance
Fair
Firmness @ 25% Deflection
3.5 psi
Chemical Resistance
Fair
Number of Adhesive Sides
1
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Minimum Adhesive Temperature
-40 Degrees F
Compression Set
35 %
Material Skin
None
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene/EPDM/SBR
Wire Color
Black
Traction Material
Neoprene/EPDM/SBR

Dimensions

Length
50 ft
Width
3/4 in
Thickness
3/16 in
Width - Foam
3/4 in
Thickness - Foam
3/16 in
Length - Foam
50 ft
Width Tolerance
+/-0.062 in
Length Tolerance
+/-3%

Description

Foam Strip, Material Neoprene/EPDM/SBR, Shape Strip, Grade Flame-Resistant, Length 50 ft, Width 3/4 in, Thickness 3/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 0.26 lb/cu ft, Maximum Temperature 230 Degrees F, Minimum Temperature -40 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Tensile Strength 50 psi, Texture Smooth, Firmness @ 25 Percent Deflection 3.5 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.