
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAS70FDA142
Zoro #
G1670674
UPC #
193005256067
Country of Origin
China
Dimensions
Nominal Inside Dia.
2-3/8"
Actual Inside Dia.
2.362"
Nominal Outside Dia.
2-9/16"
Actual Outside Dia.
2.568"
Details
Item
O-Ring
Dash Number
142
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Temp. Range
-80° to 450° F
FDA Approved
Yes
Meets/Exceeds
FDA
Type
O-Ring
Grade
Food
Description
O-Ring,Silicone,Dash 142,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.