Silicone O-Ring, Dash 229, PK10

  • Mfr # ZUSAS70FDA229

  • Zoro # G1671216


product price:  $16.99
/pk 10, $1.70/ea

Key Features

Dash Number
229
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70FDA229
Zoro #
G1671216
UPC #
193005257002
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-3/8"
Actual Inside Dia.
2.359"
Nominal Outside Dia.
2-5/8"
Actual Outside Dia.
2.637"

Details

Item
O-Ring
Dash Number
229
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Metal Detectable
No
FDA Approved
Yes
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
Meets/Exceeds
FDA
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 229,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.