Silicone O-Ring, Dash 252, PK2

  • Mfr # ZUSAS70FDA252

  • Zoro # G1671417


product price:  $6.79
/pk 2, $3.40/ea
Sold in multiples of 2 for $13.58

Key Features

Dash Number
252
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAS70FDA252
Zoro #
G1671417
UPC #
193005257231
Country of Origin
China

Dimensions

Nominal Inside Dia.
5-1/4"
Actual Inside Dia.
5.234"
Nominal Outside Dia.
5-1/2"
Actual Outside Dia.
5.512"

Details

Item
O-Ring
Dash Number
252
System of Measurement
Inch
Cross Section Shape
Round
Material
Silicone
O-Ring Material
Silicone
Durometer
70A
Color
Red
Meets/Exceeds
FDA
Temp. Range
-80° to 450° F
FDA Approved
Yes
Metal Detectable
No
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 252,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.