Zoro Homepage
This item is Discontinued.
Usa Industrials Silicone O-Ring, Dash 347, PK2 ZUSAS70FDA347

Silicone O-Ring, Dash 347, PK2 (Discontinued)

  • Mfr # ZUSAS70FDA347
  • Zoro # G1672205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAS70FDA347
Zoro #
G1672205
UPC #
193005258276
Country of Origin
China

Dimensions

Nominal Inside Dia.
4-1/4"
Actual Inside Dia.
4.225"
Nominal Outside Dia.
4-5/8"
Actual Outside Dia.
4.645"

Details

Item
O-Ring
Dash Number
347
System of Measurement
Inch
Material
Silicone
Cross Section Shape
Round
O-Ring Material
Silicone
Durometer
70A
Color
Red
FDA Approved
Yes
Metal Detectable
No
Meets/Exceeds
FDA
Temp. Range
-80° to 450° F
Durometer (Hardness) Rating
Standard
Type
O-Ring
Grade
Food

Description

O-Ring,Silicone,Dash 347,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.