This item is Discontinued.

Zoro Select Silicone Rubber Sheet No Adhesive, 40A, 3/16"T x 12"W x 12"L BULK-RS-S40-25

Silicone Rubber Sheet No Adhesive, 40A, 3/16"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-S40-25
  • Zoro # G2416007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S40-25
Zoro #
G2416007
UPC #
193005114497
Country of Origin
China

Dimensions

Rubber Width
12 in
Rubber Length
1 ft
Rubber Thickness
3/16 in
Overall Thickness
0.1875 in
Overall Width
12 in
Overall Length
12 in
Nominal Size
12 in x 12 in

Details

Item
Silicone Sheet
Material
Silicone
Durometer
40A
Color
Red
Rubber Color
Red
Finish
Smooth
Backing Type
Non-Adhesive
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Tensile Strength (PSI)
1,000 psi
Elongation
400 %
Max. Temp. (F)
500 Degrees F
Rubber Material
Silicone
Grade
Food
Min. Temp. (F)
-80 Degrees F
Density
1.25 g/cc
Abrasion Resistance
Poor
Compression Set
20 %
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Shape
Sheet
Water Resistance
Good
Tear Strength
17 N/mm
Adhesive Type
Plain Backing
Tensile Strength
700 psi
Texture
Smooth
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Oil Resistance
Fair
Thickness Tolerance
+/-0.022 in
Temperature Range
-80 Degrees F to 500 Degrees F
Tensile Strength Rating
Low ( Less Than 800 psi)
Rubber Shape
Sheet
Rubber Adhesive Type
Plain Backing

Description

Silicone Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Temperature 500 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Poor, Chemical Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.