This item is Discontinued.

Zoro Select Silicone Rubber Sheet w Adhesive, 40A, 1/16"T x 12"W x 12"L BULK-RS-S40-51

Silicone Rubber Sheet w Adhesive, 40A, 1/16"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-S40-51
  • Zoro # G2416129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-S40-51
Zoro #
G2416129
UPC #
193005114787
Country of Origin
China

Dimensions

Rubber Length
1 ft
Rubber Thickness
1/16 in
Rubber Width
12 in
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.0625 in
Nominal Size
12 in x 12 in

Details

Item
Silicone Sheet
Material
Silicone
Durometer
40A
Color
Red
Grade
Food
Max. Temp. (F)
500 Degrees F
Tensile Strength (PSI)
1,000 psi
Rubber Color
Red
Elongation
400 %
Rubber Material
Silicone
Backing Type
Adhesive
Min. Temp. (F)
-80 Degrees F
Finish
Smooth
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Weather Resistance
Excellent
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Chemical Resistance
Good
Compression Set
20 %
Shape
Sheet
Density
1.25 g/cc
Texture
Smooth
Maximum Adhesive Temperature
500 Degrees F
Adhesive Type
High-Temp
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
17 N/mm
Abrasion Resistance
Poor
Tensile Strength
700 psi
Thickness Tolerance
+/-0.011 in
Maximum Temperature
500 Degrees F
Water Resistance
Good
Rubber Shape
Sheet
Adhesive Temperature Range
-100 Degrees F to 500 Degrees F
Rubber Adhesive Type
Silicone Adhesive Backed
Tensile Strength Rating
Low ( Less Than 800 psi)
Temperature Range
-80 Degrees F to 500 Degrees F

Description

Silicone Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40A, Grade Food, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.