Soft EPDM Foam Strip No Adhesive - 1/4" Thick x 5/8" W x 10 ft. L

  • Mfr # ZUSAESR-S-40

  • Zoro # G700436656


product price:  $22.15
/ea
Sold in multiples of 6 for $132.90

Key Features

Color
Black
Length
10 ft.
Width
5/8"
Thickness
1/4"
Shape
Strip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAESR-S-40
Zoro #
G700436656
UPC #
193005964023
Country of Origin
China

Dimensions

Length
10 ft.
Width
5/8"
Thickness
1/4"

Details

Color
Black
Shape
Strip
Density
12 lbs / cu. ft.
Standards
ASTM D1056 2A1, FMVSS-302
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
4 psi
Backing Type
Plain
Temp. Range
-90 Degrees to 275 Degrees F
Material - Foam
EPDM
Tensile Strength (PSI)
60 psi
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Texture
Smooth

Description

Soft EPDM Foam Strip No Adhesive - 1/4" Thick x 5/8" Wide x 10 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products