This item is Discontinued.

Usa Industrials Textured Neoprene Rubber Roll - 60A - 1/32" T x 36" W x 10 ft. L BULK-RS-N60TXT-103

Textured Neoprene Rubber Roll - 60A - 1/32" T x 36" W x 10 ft. L (Discontinued)

  • Mfr # BULK-RS-N60TXT-103
  • Zoro # G7829462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60TXT-103
Zoro #
G7829462
UPC #
193005387167
Country of Origin
Unknown

Dimensions

Thickness
1/32"
Width
36"
Length
10 ft.

Details

Material
Neoprene
Color
Black
Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 607
Grade
Standard
Density
1.50 g/cm3
Shape
Roll
Compression Set
0.33
Thickness Tolerance
(0.000" - +0.016")
Texture
Textured
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 10 ft. Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.