
Textured Neoprene Rubber Roll No Adhesive-40A-1/32" Thk x 36" W x 50FT
Mfr # BULK-RS-N40TXT-1
Zoro # G100438526
product price:Â $530.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/32"
Width
36"
Length
50 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-N40TXT-1
Zoro #
G100438526
UPC #
193005115371
Country of Origin
China
Dimensions
Thickness
1/32"
Width
36"
Length
50 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 407
Compression Set
0.33
Grade
Standard
Density
1.50 g/cm3
Elongation
3.5
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(0.000" - +0.016")
Tensile Strength
1,000 psi
Shape
Roll
Durometer
40A
Texture
Textured
Tear Strength
20 N/mm
Description
Textured Neoprene Rubber Roll No Adhesive - 40A - 1/32" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.