This item is Discontinued.

Usa Industrials Textured Neoprene Rubber Sheet - 50A - 1/32" T x 36" W x 36" L BULK-RS-N50TXT-61

Textured Neoprene Rubber Sheet - 50A - 1/32" T x 36" W x 36" L (Discontinued)

  • Mfr # BULK-RS-N50TXT-61
  • Zoro # G7821570
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50TXT-61
Zoro #
G7821570
UPC #
193005386375
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 507
Grade
Standard
Density
1.50 g/cm3
Shape
Sheet
Thickness Tolerance
(0.000" - +0.016")
Compression Set
0.33
Texture
Textured
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Sheet No Adhesive - 50A - 1/32" Thick x 36" Wide x 36" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.