This item is Discontinued.

Usa Industrials Textured Neoprene Rubber w Adhesive - 60A - 3/32" T x 36" W x 36" L BULK-RS-N60TXT-111

Textured Neoprene Rubber w Adhesive - 60A - 3/32" T x 36" W x 36" L (Discontinued)

  • Mfr # BULK-RS-N60TXT-111
  • Zoro # G7823801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60TXT-111
Zoro #
G7823801
UPC #
193005387716
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/32"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 607
Grade
Standard
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.50 g/cm3
Compression Set
0.33
Thickness Tolerance
(-0.013" - +0.013")
Texture
Textured
Shape
Sheet
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Sheet with Acrylic Adhesive - 60A - 3/32" Thick x 36" Wide x 36" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.