This item is Discontinued.

Usa Industrials Textured Neoprene Rubber w Adhesive - 70A - 1/4" T x 12" W x 24" L BULK-RS-N70TXT-30

Textured Neoprene Rubber w Adhesive - 70A - 1/4" T x 12" W x 24" L (Discontinued)

  • Mfr # BULK-RS-N70TXT-30
  • Zoro # G7816512
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70TXT-30
Zoro #
G7816512
UPC #
193005365974
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/4"
Rubber Width
12"
Rubber Length
24"

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 707
Grade
Standard
Shape
Sheet
Density
1.50 g/cm3
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Thickness Tolerance
(-0.026" - +0.026")
Texture
Textured
Compression Set
0.33
Tear Strength
20 N/mm

Description

Textured Neoprene Rubber Sheet with Acrylic Adhesive - 70A - 1/4" Thick x 12" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.