This item is Discontinued.

No Product Image Available

U-Drive Screws, #0 x 1/8 in, Plain 18-8 Stainless Steel Round Head Not Applicable Drive, 10000 PK (Discontinued)

  • Mfr # ZSCRW-9937
  • Zoro # G508565442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-9937
Zoro #
G508565442
UPC #
197666091906
Country of Origin
China

Dimensions

Screw Size
#0
Fastener Length
1/8 in

Details

System of Measurement
Inch
Head Type
Round
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
U-Drive Screws
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3

Description

U-Drive Screw - Round Head - 18-8 Stainless Steel - #0 Thread - 1/8 Long - Pack of 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.