This item is Discontinued.

No Product Image Available

U-Drive Screws, #2 x 3/16 in, Zinc Plated Steel Round Head Not Applicable Drive, 10000 PK (Discontinued)

  • Mfr # ZSCRW-10020
  • Zoro # G808563117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZSCRW-10020
Zoro #
G808563117
UPC #
197666092941
Country of Origin
China

Dimensions

Screw Size
#2
Fastener Length
3/16 in

Details

System of Measurement
Inch
Head Type
Round
Material
Steel
Finish
Zinc Plated
Collated
Non-Collated
Thread Style
Fully Threaded
Item
U-Drive Screws
Interior/Exterior
Interior
Standards
ASME B18.6.3

Description

U-Drive Screw - Round Head - Zinc Plated Steel - #2 Thread - 3/16 Long - Pack of 10000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.