Zoro Homepage
This item is Discontinued.
Usa Industrials UHMW Polyethylene 48" L x 24" W x 2-1/2" Thick BULK-PS-UHMW-466

UHMW Polyethylene 48" L x 24" W x 2-1/2" Thick (Discontinued)

  • Mfr # BULK-PS-UHMW-466
  • Zoro # G200437887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMW-466
Zoro #
G200437887
UPC #
193005963385
Country of Origin
China

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.138" - +0")
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Plastic Hardness
70D
Shape
Sheet
Backing Type
Plain
Water Absorption Rating
Excellent
Water Absorption
0.0001
Plastic Clarity
Opaque
Grade
Standard
Friction Coefficient
0.15
Plastic Density
0.034 lbs / cu. in.
Impact Strength
16.0 ft. - lbs./in.
Friction Rating
Very Slippery

Description

White UHMW Polyethylene Plastic Sheet - 2-1/2" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.