This item is Discontinued.

Usa Industrials UHMW Polyethylene 48" L x 24" W x 3" Thick BULK-PS-UHMW-467

UHMW Polyethylene 48" L x 24" W x 3" Thick (Discontinued)

  • Mfr # BULK-PS-UHMW-467
  • Zoro # G700437844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-467
Zoro #
G700437844
UPC #
193005963392
Country of Origin
China

Dimensions

Plastic Thickness
3"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0.047" - +0.031")
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Shape
Sheet
Impact Strength
16.0 ft. - lbs./in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Density
0.034 lbs / cu. in.
Grade
Standard
Friction Coefficient
0.15
Plastic Hardness
70D
Backing Type
Plain
Plastic Clarity
Opaque
Water Absorption
0.0001
Impact Strength Rating
Excellent

Description

White UHMW Polyethylene Plastic Sheet - 3" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.