Zoro Homepage

UHMW Polyethylene 48" L x 24" W x 3/4" Thick

  • Mfr # BULK-PS-UHMWB-88

  • Zoro # G400437427


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/4"
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.002")
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-UHMWB-88
Zoro #
G400437427
UPC #
193005963767
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Tensile Strength
4,400 psi
Thickness Tolerance
(-0" - +0.002")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Plastic Density
0.034 lbs / cu. in.
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Impact Strength
16.0 ft. - lbs./in.
Grade
Standard
Plastic Hardness
70D
Friction Rating
Very Slippery
Water Absorption
0.0001
Shape
Sheet
Impact Strength Rating
Excellent
Plastic Clarity
Opaque
Friction Coefficient
0.15
Backing Type
Plain

Description

Black UHMW Polyethylene Plastic Sheet - 3/4" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.