UHMW Polyethylene 60" L x 1-1/2" W x 3/8" Thick

  • Mfr # BULK-PS-UHMW-933

  • Zoro # G300438852


product price:  $17.79
/ea
Sold in multiples of 6 for $106.74

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Length Tolerance
(-1" - +1")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.003")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-933
Zoro #
G300438852
UPC #
193005080518
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
1-1/2"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.003")
Tensile Strength
4,400 psi
Standards
FDA, UL 94 HB
Plastic Density
0.034 lbs / cu. in.
Plastic Hardness
70D
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Friction Coefficient
0.15
Water Absorption
0.0001
Grade
Standard
Shape
Bar
Backing Type
Plain
Tensile Strength Rating
Poor
Impact Strength
16.0 ft. - lbs./in.
Plastic Clarity
Opaque
Friction Rating
Very Slippery

Description

White UHMW Polyethylene Plastic Sheet - 3/8" Thick x 1-1/2" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.