UHMW Polyethylene 60" L x 4" W x 1" Thick

  • Mfr # BULK-PS-UHMW-915

  • Zoro # G600437722


product price:  $93.69
/ea
Sold in multiples of 2 for $187.38
Free Shipping & Returns

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
1"
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-915
Zoro #
G600437722
UPC #
193005080334
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
4"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
4,400 psi
Thickness Tolerance
(-0.016" - +0.024")
Standards
FDA, UL 94 HB
Impact Strength
16.0 ft. - lbs./in.
Plastic Density
0.034 lbs / cu. in.
Friction Rating
Very Slippery
Friction Coefficient
0.15
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
70D
Impact Strength Rating
Excellent
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Water Absorption
0.0001
Backing Type
Plain
Shape
Bar

Description

White UHMW Polyethylene Plastic Sheet - 1" Thick x 4" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.