UHMW Polyethylene 96" L x 48" W x 3/8" Thick

  • Mfr # BULK-PS-UHMWB-56

  • Zoro # G700436809


product price:  $498.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
UHMW Polyethylene
Plastic Thickness
3/8"
Thickness Tolerance
(-0" - +0.003")
Width Tolerance
(-0.25" - +0.25")
Tensile Strength
4,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMWB-56
Zoro #
G700436809
UPC #
193005963804
Country of Origin
China

Dimensions

Plastic Thickness
3/8"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
UHMW Polyethylene
Plastic Color
Black
Thickness Tolerance
(-0" - +0.003")
Tensile Strength
4,400 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Standards
FDA, UL 94 HB
Impact Strength Rating
Excellent
Friction Coefficient
0.15
Shape
Sheet
Grade
Standard
Friction Rating
Very Slippery
Backing Type
Plain
Plastic Hardness
70D
Plastic Density
0.034 lbs / cu. in.
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Water Absorption
0.0001
Tensile Strength Rating
Poor
Impact Strength
16.0 ft. - lbs./in.

Description

Black UHMW Polyethylene Plastic Sheet - 3/8" Thick x 48" Wide x 96" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.