This item is Discontinued.

Usa Industrials Ultra Strength Buna-N Rubber Sheet - 70A - 1/16" T x 12" W x 12" L BULK-RS-HUS70-23

Ultra Strength Buna-N Rubber Sheet - 70A - 1/16" T x 12" W x 12" L (Discontinued)

  • Mfr # BULK-RS-HUS70-23
  • Zoro # G7831142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-HUS70-23
Zoro #
G7831142
UPC #
193005371623
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
12"
Rubber Length
12"

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BF 717
Grade
Ultra Strength
Texture
Smooth
Shape
Sheet
Thickness Tolerance
(-0.011" - +0.011")
Compression Set
0.28
Density
1.35 g/cm3
Tear Strength
25 N/mm

Description

Ultra Strength Buna-N Rubber Sheet No Adhesive - 70A - 1/16" Thick x 12" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.