Ultra Strength Buna-N Rubber Sheet - 70A - 1/2" T x 36" W x 24" L

  • Mfr # BULK-RS-HUS70-330

  • Zoro # G7832691


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-HUS70-330
Zoro #
G7832691
UPC #
193005398408
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/2"
Rubber Width
36"
Rubber Length
24"

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BF 717
Grade
Ultra Strength
Thickness Tolerance
(-0.050" - +0.050")
Shape
Sheet
Compression Set
0.28
Texture
Smooth
Density
1.35 g/cm3
Tear Strength
25 N/mm

Description

Ultra Strength Buna-N Rubber Sheet No Adhesive - 70A - 1/2" Thick x 36" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.