This item is Discontinued.

Usa Industrials Ultra Strength Buna-N Rubber Sheet - 70A - 1/32" T x 36" W x 36" L BULK-RS-HUS70-15

Ultra Strength Buna-N Rubber Sheet - 70A - 1/32" T x 36" W x 36" L (Discontinued)

  • Mfr # BULK-RS-HUS70-15
  • Zoro # G7827301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS70-15
Zoro #
G7827301
UPC #
193005397715
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
36"
Rubber Length
36"

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BF 717
Grade
Ultra Strength
Compression Set
0.28
Shape
Sheet
Thickness Tolerance
(0.000" - +0.016")
Texture
Smooth
Density
1.35 g/cm3
Tear Strength
25 N/mm

Description

Ultra Strength Buna-N Rubber Sheet No Adhesive - 70A - 1/32" Thick x 36" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.