This item is Discontinued.

Usa Industrials Ultra Strength Buna-N Rubber Strip - 60A - 3/8" T x 4" W x 5 ft. L BULK-RS-HUS60-296

Ultra Strength Buna-N Rubber Strip - 60A - 3/8" T x 4" W x 5 ft. L (Discontinued)

  • Mfr # BULK-RS-HUS60-296
  • Zoro # G7839603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS60-296
Zoro #
G7839603
UPC #
193005371159
Country of Origin
Unknown

Dimensions

Rubber Thickness
3/8"
Rubber Width
4"
Rubber Length
5 ft.

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
Compression Set
0.28
Shape
Strip
Texture
Smooth
Thickness Tolerance
(-0.035" - +0.035")
Density
1.35 g/cm3
Tear Strength
25 N/mm

Description

Ultra Strength Buna-N Rubber Strip No Adhesive - 60A - 3/8" Thick x 4" Wide x 5 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.