.jpg)
Ultra Strength Neoprene Rubber Sheet - 60A - 3/8" T x 36" W x 24" L
Mfr # BULK-RS-NUS60-313
Zoro # G7821561
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/8"
Rubber Width
36"
Rubber Length
24"
Rubber Material
Neoprene
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NUS60-313
Zoro #
G7821561
UPC #
193005383060
Country of Origin
Unknown
Dimensions
Rubber Thickness
3/8"
Rubber Width
36"
Rubber Length
24"
Details
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Texture
Smooth
Compression Set
0.28
Thickness Tolerance
(-0.035" - +0.035")
Density
1.35 g/cm3
Shape
Sheet
Tear Strength
25 N/mm
Description
Ultra Strength Neoprene Rubber Sheet No Adhesive - 60A - 3/8" Thick x 36" Wide x 24" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.