This item is Discontinued.

Usa Industrials US Buna-N Rubber w Adhesive - 60A - 1/8" T x 2" W x 5 ft. L BULK-RS-HUS60-285

US Buna-N Rubber w Adhesive - 60A - 1/8" T x 2" W x 5 ft. L (Discontinued)

  • Mfr # BULK-RS-HUS60-285
  • Zoro # G7835351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-HUS60-285
Zoro #
G7835351
UPC #
193005371296
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/8"
Rubber Width
2"
Rubber Length
5 ft.

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
4
Standards
ASTM D2000 BF 617
Grade
Ultra Strength
Texture
Smooth
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Compression Set
0.28
Density
1.35 g/cm3
Shape
Strip
Thickness Tolerance
(-0.017" - +0.017")
Tear Strength
25 N/mm

Description

Ultra Strength Buna-N Rubber Strip with Acrylic Adhesive - 60A - 1/8" Thick x 2" Wide x 5 ft. Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.