Viton Foam Sheet No Adhesive - 1/4" Thick x 30" Wide x 56" Long
- Mfr # ZUSAVFS14
- Zoro # G500438645
product price:Â
$
2,390.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
56"
Width
30 in
Shape
Sheet
Tensile Strength (PSI)
100 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAVFS14
- Zoro #
- G500438645
- UPC #
- 193005111700
- Country of Origin
- United States
Dimensions
- Length
- 56"
- Width
- 30 in
- Thickness
- 1/4"
Details
- Color
- Black
- Shape
- Sheet
- Tensile Strength (PSI)
- 100 psi
- Standards
- ASTM D1056 2B2
- Cell Type - Foam
- Closed Cell
- Firmness @ 25% Deflection (PSI)
- 7 psi
- Density
- 15 lbs / cu. ft.
- Temp. Range
- -15 Degrees to 400 Degrees F
- Material - Foam
- Viton
- Backing Type
- Plain
- Texture
- Smooth
- Grade
- Standard
- Firmness
- Soft (5 - 8 psi)
Description
Viton Foam Sheet No Adhesive - 1/4" Thick x 30" Wide x 56" Long
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.