Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 288" L, 1" Thick
- Mfr # ZUSANATSR-200
- Zoro # G307031636
product price:Â
$
1,936.99
/ea
Key Features
Shape
Roll
Material - Foam
Natural Sponge
Color - Foam
Black
Texture
Textured
Tensile Strength (PSI)
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANATSR-200
- Zoro #
- G307031636
- UPC #
- 193005238025
- Country of Origin
- United States
- Shape
- Roll
- Material - Foam
- Natural Sponge
- Color - Foam
- Black
- Texture
- Textured
- Tensile Strength (PSI)
- Not Rated
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Grade
- Standard
- Cell Type - Foam
- Open Cell
- Density
- 22 lbs / cu. ft.
- Backing Type - Foam
- Plain
- Firmness @ 25% Deflection (PSI)
- 4 psi
- Firmness
- Extra Soft (0 - 4 psi)
- Standards
- ASTM D1056 1A1, MILC-3133, MIL-STD-670
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
Dimensions
- Thickness - Foam
- 1"
- Width - Foam
- 36"
- Length - Foam
- 288"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.