Shop ZORO SELECT
See all product information
Create Account
O-Ring, 108 mm Dia, 3mm W, Viton, Black, PK2
- Mfr # ZUSAV3X108
- Zoro # G1658573
product price:Â
$
10.69
/pk of 2, $5.35/ea
Key Features
System of Measurement
Metric
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSAV3X108
- Zoro #
- G1658573
- UPC #
- 193005280567
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 108 mm
- Actual Inside Dia.
- 108 mm
- Nominal Outside Dia.
- 114 mm
- Actual Outside Dia.
- 114 mm
- Nominal Width
- 3 mm
- Actual Width
- 3 mm
- Outside Diameter - Actual
- 114 mm
- Cross-Section Width
- 3 mm
- Outside Diameter - Nominal
- 114 mm
- Inside Diameter - Actual
- 108 mm
- Inside Diameter - Nominal
- 108 mm
- Width - Actual
- 3 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 108 mm, Nominal Width 3 mm, Actual Inside Dia. 108 mm, Actual Width 3 mm, Dash Number Not Applicable, Color Black, Durometer 75A, Nominal Outside Dia. 114 mm, Actual Outside Dia. 114 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved Not FDA Compliant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.