Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 18" Pipe
- Mfr # BULK-FG-72
- Zoro # G7933805
product price:Â
$
88.35
/ea
Key Features
Pipe Size
18"
Outside Dia.
25"
Inside Dia.
18"
Bolt Holes
16
Thickness
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-72
- Zoro #
- G7933805
- UPC #
- 193005020064
- Country of Origin
- United States
- Bolt Holes
- 16
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- For Fluid Type
- Oil
- X-Ray Detectable
- No
- Gasket Material
- Aramid
- Item
- Full Face Flange Gasket
- System of Measurement
- Inch
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- Metal Detectable Gasket
- No
- Insert Material
- None
- Product Type
- Full-Face Gasket
- For Flange ANSI Class
- 150
- Maximum Operating Pressure
- 150 psi
- Number of Bolt Holes
- 16
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- -100 Degrees F
- Hardness
- Not Rated
- FDA Approved
- No
- Reinforced
- Yes
- Binder Material
- Buna-N
Dimensions
- Pipe Size
- 18"
- Outside Dia.
- 25"
- Inside Dia.
- 18"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 1-1/4"
- Bolt Hole Diameter
- 1 1/4 in
- Inside Diameter
- 18 in
- Bolt Circle Diameter
- 22 3/4 in
- For Pipe Size
- 18 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 18 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 18 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 25 in, Thickness 1/8 in, Number of Bolt Holes 16, Bolt Hole Diameter 1 1/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.