Zoro Homepage
This item is Discontinued.
Usa Industrials Viton O-Ring, Dash 149, PK5 ZUSAV70149

Viton O-Ring, Dash 149, PK5 (Discontinued)

  • Mfr # ZUSAV70149
  • Zoro # G1654014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV70149
Zoro #
G1654014
UPC #
193005288938
Country of Origin
China

Dimensions

Nominal Inside Dia.
2-13/16"
Actual Inside Dia.
2.8"
Nominal Outside Dia.
3"
Actual Outside Dia.
3.006"

Details

Item
O-Ring
Dash Number
149
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
O-Ring Material
Viton
Durometer
75A
Color
Black
FDA Approved
No
Temp. Range
-15° to 400° F
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Viton,Dash 149,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.