This item is Discontinued.

Usa Industrials Viton Rubber Sheet - 75A - 1/16" Thick x 36" Wide x 24" Long BULK-RS-V75-388

Viton Rubber Sheet - 75A - 1/16" Thick x 36" Wide x 24" Long (Discontinued)

  • Mfr # BULK-RS-V75-388
  • Zoro # G7809759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-388
Zoro #
G7809759
UPC #
193005404482
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
24"

Details

Rubber Material
Viton
Rubber Color
Black
Max Temp (F)
400
Min. Temp. (F)
-10
Durometer
75A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
1.5
Standards
ASTM D2000 HK 707
Grade
Standard
Shape
Sheet
Density
1.90 g/cm3
Compression Set
0.25
Thickness Tolerance
(-0.011" - +0.011")
Texture
Smooth
Tear Strength
22 N/mm

Description

Viton Rubber Sheet No Adhesive - 75A - 1/16" Thick x 36" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.