This item is Discontinued.

Zoro Select Viton Sheet, 75A, 36"x12"x3/16", Black BULK-RS-V75-11

Viton Sheet, 75A, 36"x12"x3/16", Black (Discontinued)

  • Mfr # BULK-RS-V75-11
  • Zoro # G4847989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-V75-11
Zoro #
G4847989
UPC #
193005124717
Country of Origin
China

Dimensions

Rubber Thickness
3/16 in
Rubber Width
12 in
Rubber Length
3 ft
Overall Thickness
0.1875 in
Overall Width
12 in
Overall Length
36 in
Nominal Size
12 in x 36 in

Details

Item
Viton Sheet
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Viton(R)
Rubber Color
Black
Min. Temp. (F)
-10 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
150 %
Finish
Smooth
Standards
ASTM D2000 HK 707
Grade
Standard
Material
Viton
Color
Black
Max. Temp. (F)
400 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-10 Degrees F
Shape
Sheet
Density
1.9 g/cc
Oil Resistance
Excellent
Texture
Smooth
Compression Set
25 %
Thickness Tolerance
+/-0.022 in
Water Resistance
Good
Maximum Temperature
400 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Chemical Resistance
Excellent
Tear Strength
22 N/mm
Weather Resistance
Excellent
Tensile Strength Rating
Standard (800 - 1400 PSI)
Temperature Range
-10 Degrees F to 400 Degrees F
Rubber Adhesive Type
Plain Backing
Rubber Shape
Sheet

Description

Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.