This item is Discontinued.

Zoro Select Viton Rubber Sheet No Adhesive, 75A, 1/8"T x 12"W x 12"L BULK-RS-V75-24

Viton Rubber Sheet No Adhesive, 75A, 1/8"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-V75-24
  • Zoro # G2419893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-V75-24
Zoro #
G2419893
UPC #
193005125868
Country of Origin
China

Dimensions

Rubber Length
1 ft
Rubber Thickness
1/8 in
Rubber Width
12 in
Overall Length
12 in
Overall Thickness
0.125 in
Overall Width
12 in
Nominal Size
12 in x 12 in

Details

Item
Viton Sheet
Durometer
75A
Color
Black
Standards
ASTM D2000 HK 707
Backing Type
Non-Adhesive
Rubber Material
Viton(R)
Max. Temp. (F)
400 Degrees F
Grade
Standard
Finish
Smooth
Rubber Color
Black
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-10 Degrees F
Elongation
150 %
Minimum Temperature
-10 Degrees F
Chemical Resistance
Excellent
Thickness Tolerance
+/-0.017 in
Maximum Temperature
400 Degrees F
Compression Set
25 %
Density
1.9 g/cc
Adhesive Type
Plain Backing
Shape
Sheet
Texture
Smooth
Tear Strength
22 N/mm
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Excellent
Water Resistance
Good
Rubber Shape
Sheet
Tensile Strength Rating
Standard (800 - 1400 PSI)
Temperature Range
-10 Degrees F to 400 Degrees F
Rubber Adhesive Type
Plain Backing

Description

Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.