This item is Discontinued.

Zoro Select Viton Rubber Sheet No Adhesive, 75A, 1/8"T x 36"W x 36"L BULK-RS-V75-17

Viton Rubber Sheet No Adhesive, 75A, 1/8"T x 36"W x 36"L (Discontinued)

  • Mfr # BULK-RS-V75-17
  • Zoro # G2419699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-V75-17
Zoro #
G2419699
UPC #
193005125370
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Length
3 ft
Rubber Width
36 in
Overall Thickness
0.125 in
Overall Width
36 in
Overall Length
36 in
Nominal Size
36 in x 36 in

Details

Item
Viton Sheet
Durometer
75A
Color
Black
Elongation
150 %
Grade
Standard
Rubber Color
Black
Max. Temp. (F)
400 Degrees F
Backing Type
Non-Adhesive
Finish
Smooth
Min. Temp. (F)
-10 Degrees F
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Chemical Resistant, High Temperature, Oil Resistant, Water Resistant, Weather Resistant
Standards
ASTM D2000 HK 707
Rubber Material
Viton(R)
Tensile Strength
1,000 psi
Minimum Temperature
-10 Degrees F
Maximum Temperature
400 Degrees F
Shape
Sheet
Abrasion Resistance
Good
Compression Set
25 %
Oil Resistance
Excellent
Water Resistance
Good
Density
1.9 g/cc
Thickness Tolerance
+/-0.017 in
Tear Strength
22 N/mm
Texture
Smooth
Adhesive Type
Plain Backing
Chemical Resistance
Excellent
Weather Resistance
Excellent
Tensile Strength Rating
Standard (800 - 1400 PSI)
Rubber Shape
Sheet
Temperature Range
-10 Degrees F to 400 Degrees F
Rubber Adhesive Type
Plain Backing

Description

Viton Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material Viton, Standards ASTM D2000 HK 707, Maximum Temperature 400 Degrees F, Minimum Temperature -10 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.