White Acetal Copolymer Plastic Bar 12" L, 1/4" W

  • Mfr # BULK-PS-AC-622

  • Zoro # G7862755


product price:  $4.25
/ea
Sold in multiples of 27 for $114.75

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-622
Zoro #
G7862755
UPC #
193005879679
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.03" - +0.03")
Thickness
1/32"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-50
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Friction Coefficient
0.35
Shape
Bar
Water Absorption
0.0022
Water Absorption Rating
Good
Tensile Strength Rating
Good
Thickness Tolerance
(-0" - +0.002")
Plastic Hardness
Rockwell M90
Grade
Standard
Plastic Clarity
Opaque
Friction Rating
Slippery
Backing Type
Plain

Description

White Acetal Plastic Bar - 1/32" Thick x 1/4" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.