White Acetal Copolymer Plastic Bar 12" L, 2" W

  • Mfr # BULK-PS-AC-164

  • Zoro # G7856945


product price:  $28.99
/ea
Sold in multiples of 4 for $115.96

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-164
Zoro #
G7856945
UPC #
193005031336
Country of Origin
Unknown

Dimensions

Length
12"
Width
2"
Length Tolerance
(-1" - +1")
Thickness
1-1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Max. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Water Absorption
0.0022
Plastic Density
0.051 lbs / cu. in.
Thickness Tolerance
(-0.069" - +0")
Grade
Standard
Impact Strength Rating
Poor
Friction Rating
Slippery
Shape
Bar
Water Absorption Rating
Good
Friction Coefficient
0.35
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque

Description

White Acetal Plastic Bar - 1-1/4" Thick x 2" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.