Shop USA INDUSTRIALS

White Acetal Copolymer Plastic Bar 12" L, 3" W

  • Mfr # BULK-PS-AC-230

  • Zoro # G7859535


product price: 
$
48.35
/ea
Sold in multiples of 3 for $145.05

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
3"
Tensile Strength (PSI)
9,100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-AC-230
Zoro #
G7859535
UPC #
193005900908
Country of Origin
Unknown

Dimensions

Length
12"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1-1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Standards
UL 94 HB
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Shape
Bar
Plastic Clarity
Opaque
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Thickness Tolerance
(-0.069" - +0")
Backing Type
Plain
Impact Strength Rating
Poor
Friction Rating
Slippery
Water Absorption
0.0022
Grade
Standard

Description

White Acetal Plastic Bar - 1-1/4" Thick x 3" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.