.jpg)
White Acetal Copolymer Plastic Bar 12" L, 3/4" W
Mfr # BULK-PS-AC-688
Zoro # G7865092
product price: $4.29
/eaSold in multiples of 23 for $98.67
Key Features
Material
Acetal Copolymer
Color
White
Length
12"
Width
3/4"
Tensile Strength (PSI)
9,100 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-AC-688
Zoro #
G7865092
UPC #
193005880156
Country of Origin
Unknown
Dimensions
Length
12"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/16"
Description
White Acetal Plastic Bar - 1/16" Thick x 3/4" Wide x 12" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.