White Acetal Copolymer Plastic Bar 12" L, 6" W

  • Mfr # BULK-PS-AC-329

  • Zoro # G7861784


product price:  $91.69
/ea
Sold in multiples of 2 for $183.38
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
12"
Width
6"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-329
Zoro #
G7861784
UPC #
193005900991
Country of Origin
Unknown

Dimensions

Length
12"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/4"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Max. Temp. (F)
180
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Thickness Tolerance
(-0.069" - +0")
Friction Coefficient
0.35
Grade
Standard
Plastic Hardness
Rockwell M90
Friction Rating
Slippery
Backing Type
Plain
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Bar
Plastic Clarity
Opaque
Water Absorption
0.0022

Description

White Acetal Plastic Bar - 1-1/4" Thick x 6" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.