White Acetal Copolymer Plastic Bar 24" L, 4" W

  • Mfr # BULK-PS-AC-833

  • Zoro # G7857130


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
24"
Width
4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-833
Zoro #
G7857130
UPC #
193005901752
Country of Origin
Unknown

Dimensions

Length
24"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
2-1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Min. Temp. (F)
-50
Tensile Strength Rating
Good
Thickness Tolerance
(-0.138" - +0")
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Shape
Bar
Plastic Density
0.051 lbs / cu. in.
Friction Rating
Slippery
Water Absorption Rating
Good
Friction Coefficient
0.35
Grade
Standard
Plastic Clarity
Opaque
Backing Type
Plain
Water Absorption
0.0022

Description

White Acetal Plastic Bar - 2-1/2" Thick x 4" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.