White Acetal Copolymer Plastic Bar 48" L, 1/2" W

  • Mfr # BULK-PS-AC-669

  • Zoro # G7860725


product price:  $7.99
/ea
Sold in multiples of 14 for $111.86

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-669
Zoro #
G7860725
UPC #
193005880538
Country of Origin
Unknown

Dimensions

Length
48"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
3/32"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Min. Temp. (F)
-50
Plastic Clarity
Opaque
Grade
Standard
Shape
Bar
Backing Type
Plain
Friction Coefficient
0.35
Tensile Strength Rating
Good
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Thickness Tolerance
(-0.015" - +0")
Friction Rating
Slippery
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good

Description

White Acetal Plastic Bar - 3/32" Thick x 1/2" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.