White Acetal Copolymer Plastic Bar 48" L, 2-1/2" W

  • Mfr # BULK-PS-AC-214

  • Zoro # G7864009


product price:  $45.55
/ea
Sold in multiples of 2 for $91.10

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-214
Zoro #
G7864009
UPC #
193005881344
Country of Origin
Unknown

Dimensions

Length
48"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Standards
UL 94 HB
Min. Temp. (F)
-50
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Water Absorption Rating
Good
Grade
Standard
Thickness Tolerance
(-0" - +0.058")
Backing Type
Plain
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Shape
Bar
Friction Coefficient
0.35
Impact Strength Rating
Poor
Friction Rating
Slippery
Water Absorption
0.0022
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.

Description

White Acetal Plastic Bar - 3/8" Thick x 2-1/2" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.