White Acetal Copolymer Plastic Bar 48" L, 4" W

  • Mfr # BULK-PS-AC-1174

  • Zoro # G7856911


product price:  $92.95
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
White
Length
48"
Width
4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-AC-1174
Zoro #
G7856911
UPC #
193005901615
Country of Origin
Unknown

Dimensions

Length
48"
Width
4"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
White
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Min. Temp. (F)
-50
Standards
UL 94 HB
Plastic Clarity
Opaque
Backing Type
Acrylic Adhesive
Friction Coefficient
0.35
Impact Strength Rating
Poor
Grade
Standard
Tensile Strength Rating
Good
Water Absorption
0.0022
Shape
Bar
Thickness Tolerance
(-0.028" - +0.012")
Water Absorption Rating
Good
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.
Plastic Hardness
Rockwell M90
Temperature Range - Adhesives
-30 Degrees to 375 DegreesF

Description

White Acetal Plastic Bar w/ LSE Acrylic Adhesive - 1/2" Thick x 4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.