Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Acetal Copolymer Plastic Sheet 18" L x 18" W x 1/4" Thick

  • Mfr # BULK-PS-AC-441

  • Zoro # G7860350


product price: $64.55
/ea
Sold in multiples of 2 for $129.10

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/4"
Plastic Width
18"
Plastic Length
18"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-441
Zoro #
G7860350
UPC #
193005879624
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
18"
Plastic Length
18"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
18"
Thickness
1/4"
Width
18"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.014" - +0.006")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Material
Acetal
Plastic Density
0.051 lbs / cu. in.
Grade
Standard
Backing Type
Plain
Friction Rating
Slippery
Water Absorption
0.0022
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Friction Coefficient
0.35
Impact Strength Rating
Poor
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Standards
UL 94 HB
Tensile Strength Rating
Good

Description

White Acetal Plastic Sheet - 1/4" Thick x 18" Wide x 18" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.