This item is Discontinued.

Usa Industrials White Acetal Copolymer Plastic Sheet 18" L x 18" W x 2" Thick BULK-PS-AC-450

White Acetal Copolymer Plastic Sheet 18" L x 18" W x 2" Thick (Discontinued)

  • Mfr # BULK-PS-AC-450
  • Zoro # G7859632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-450
Zoro #
G7859632
UPC #
193005910983
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
18"
Plastic Length
18"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
18"
Length
18"
Thickness
2"

Details

Item
Plastic Sheet
Plastic Material
Acetal Copolymer
Plastic Color
White
Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.031" - +0.028")
Material
Acetal
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Impact Strength
1.1 ft. - lbs./in.
Standards
UL 94 HB
Water Absorption
0.0022
Friction Rating
Slippery
Backing Type
Plain
Tensile Strength Rating
Good
Friction Coefficient
0.35
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Shape
Sheet
Impact Strength Rating
Poor
Grade
Standard

Description

White Acetal Plastic Sheet - 2" Thick x 18" Wide x 18" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.